0
1

Washroom Cleaner 750ML

Order Code: ZT2117230S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

This industrial strength washroom cleaner is designed to easily remove soap scum and stubborn grime from busy commercial washrooms. Supplied in a transparent spray bottle, the cleaner disinfects by killing 99.9% of bacteria, leaves a lightly citrus scent and removes even tough soap scum.

Features and Benefits
• Easily removes soap scum and stubborn grime from busy commercial washrooms
• 100% tough soap scum removal for a guaranteed clean
• Trigger spray allows you to control the dispensing of the cleaner to save on wastage
• Disinfects by killing 99.99% of bacteria and specific viruses, including SARS-CoV-2, Influenza H1N1 Virus and Murine Norovirus
• Lightly citrus scented for a fresh and clean smell
• Transparent bottle allows you to see when your bottle needs to be replenished

Approvals
• Meets EN1276
• Meets EN13697

Warnings
• Health Hazard / Hazardous to the Ozone Layer

See full description
Specifications for Washroom Cleaner 750ML
  • Product Type
    Bathroom Cleaners
  • Container Type
    Spray Bottle
  • Fragrance
    Citrus
  • Applications
    Baths
    Ceramic Tiles
    Taps
    Showers
    Toilets
    Basins
    Bathrooms
  • Size
    750ml
  • MFR Part No.
    321537
  • Standards Met
    EN1276
    EN13697
  • Product Format
    Liquid
  • Concentration
    Ready to Use