Washroom Cleaner Concentrate 5L

Order Code: ZT4866879S

£13.39 Inc VAT (20%)


Description

Need a cleaning solution that's both powerful and cost effective? Then this concentrated washroom cleaner from Jantex is exactly what you're looking for. Certified to the BS EN 1276 standard, the powerful formula contains an effective bactericide that kills bacteria on all touch points - from toilet flush handles to the outside of your soap dispensers. The high-performance formula makes the cleaner great at removing stubborn dirt and grime too! So whether your staff need to do a quick wipe-down or a deep clean, it's sure to leave your washrooms sparkling. Highly concentrated, the 5Ltr bottle goes far further than a standard ready-to-use cleaner - meaning you'll get more cleans at a fraction of the cost. You can also adjust your dilution ratios depending on the amount of dirt, so you won't have any unnecessary, costly waste if you're only carrying out lighter-duty cleaning tasks.

See full description
Specifications for Washroom Cleaner Concentrate 5L
  • Container Type
    Bottle
  • Form
    Concentrate
  • Volume
    5L