Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Bathroom Cleaners
Washroom Cleaner Ready to Use 750ml
By Jantex
Order Code:
ZT4855381S
£4.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.12
4%
20 - 49
£3.95
8%
50 - 99
£3.78
12%
100 +
£3.60
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
4.29
https://www.zoro.co.uk/shop/cleaning-and-hygiene/bathroom-cleaners/washroom-cleaner-ready-to-use-750ml/p/ZT4855381S
Add to quotation
View all Bathroom Cleaners
Description
Disinfectant spray for bathroom surfaces, fighting mould and bacteria.
Tags:
#BulkDiscount
Specifications
Specifications for Washroom Cleaner Ready to Use 750ml
Product Type
Washroom Cleaner
Container Type
Spray
Volume
750ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome