Washroom Cleaner Super Concentrate 1L

Order Code: ZT4863576S

£8.39 Inc VAT (20%)


Description

Stop the spread of bacteria in your bathrooms by using this super-concentrated washroom cleaner from Jantex. Certified to the BS EN 1276 standard, the solution contains a powerful bactericide that effectively kills bacteria on all touch points - keeping your taps, toilet flush handles, dispensers and door handles held to the highest hygiene standards. Part of the Super Concentrate range, this washroom cleaner delivers maximum performance from the smallest of doses - just 10ml is all you need to fill a 750ml trigger spray bottle, so you'll get 100 refills from this 1Ltr bottle alone. The bottle also features a 10ml dosing reservoir which dispenses the perfect amount of solution every time. You won't accidentally use too much chemical or over-dilute your solution, and you'll ensure each bottle goes even further - fewer replacements, less plastic usage, and impeccable washroom hygiene!

See full description
Specifications for Washroom Cleaner Super Concentrate 1L
  • Product Type
    Washroom Cleaner
  • Volume
    1L
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome