6373 Kleenex Moisturising Hand & Body Lotion 1L

Order Code: ZT3462881S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.995%


Description

The Kleenex® Moisturising Hand and Body Lotion is a versatile solution for workplace hydration, offering a light, non-greasy formula. When empty, the cassette packaging compresses for space-saving storage and is fully recyclable after pump removal.

Features and Benefits
• Light, non-greasy formula is quickly absorbed and gentle on the skin
• Dermatologically tested and approved for reduced risk of irritation
• Enriched with moisturisers to keep skin conditioned and feeling soft
• Quick and easy cassette installation with push and click mechanism, delivering up to 1,000 controlled lotion shots

Typical Applications
• Commonly used in offices, healthcare, and hospitality to promote skin health without residue

See full description
Specifications for 6373 Kleenex Moisturising Hand & Body Lotion 1L
  • Type
    Hand/Body Lotion
  • Size
    1L
  • Fragrance
    Unscented
  • Package Type
    Refill Cartridge
  • MFR Part No.
    6373
  • Compatible Dispenser
    KIM9527134K
    KIM9526948K
    KIM9527173K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome