Ecological Conditioner 30ml (00)

Order Code: ZT4851798S

£33.99 Inc VAT (20%)


Description

Make your business more appealing to your eco-conscious guests with this 30ml conditioner by Ecological. Using organic ingredients, this SLS free conditioner removes harmful chemicals helping promote healthier hair for your guests. It's vegan-friendly so every guest can enjoy without having to worry about what they're putting on their scalp. This conditioner has been scented with a Eucalyptus and Sea Minerals fragrance, helping to bring a refined, crisps freshness that is sure to last for long periods. Made from 100% recycled PET plastic, this Ecological bottle can be recycled after use. The small 30ml size allows guests to enjoy the amenities without having to worry about packing bathroom essentials, making this conditioner bottle ideal for hotels, guest houses and B&B's. Combine with other miniature toiletries in the Ecological range like the shampoo (CU213), shower gel (CU215), hand & body lotion (CU216) or soap (CU217) to complete your eco-friendly bathroom.

See full description
Specifications for Ecological Conditioner 30ml (00)
  • Package Type
    Bottle
  • Product Type
    Conditioner
  • Volume
    30ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome