Ecological Pleated Soap 15g (00)

Order Code: ZT4851812S

£19.99 Inc VAT (20%)


Description

Make your business more appealing to your eco-conscious guests with this 15g soap by Ecological. Using organic ingredients, this SLS free soap removes harmful chemicals, reducing the chance of skin irritations. It's vegan-friendly so every guest can enjoy without having to worry about what they're putting on their body. This soap has been scented with a Eucalyptus and Sea Minerals fragrance, helping to bring a refined, crisps freshness that is sure to last for long periods. Made from 100% recycled PET plastic, this Ecological bottle can be recycled after use. The small 15g size allows guests to enjoy the amenities without having to worry about packing the bathroom essentials, making this soap bottle ideal for hotels, guest houses and B&B's. Combine with other miniature toiletries in the Ecological range like the shampoo (CU213), conditioner (CU214), shower gel (CU215) or hand & body lotion (CU216) to complete your eco-friendly bathroom.

See full description
Specifications for Ecological Pleated Soap 15g (00)
  • Product Type
    Soap
  • Package Type
    Bottle
  • Weight
    15g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome