Ecological Shampoo 30ml (00)

Order Code: ZT4851834S

£33.99 Inc VAT (20%)


Description

Make your business more appealing to your eco-conscious guests with this 30ml Ecological shampoo. Using organic ingredients, this SLS free shampoo removes harmful chemicals, helping to promote healthier hair for your guests. It's vegan-friendly so every guest can enjoy without having to worry about what they're putting on their scalp. This shampoo has been scented with a Eucalyptus and Sea Minerals fragrance, helping to bring a refined, crisps freshness that is sure to last for long periods. Made from 100% recycled PET plastic, this Ecological bottle can be recycled after use. The small 30ml size allows guests to enjoy the amenities without having to worry about packing bathroom essentials, making it ideal for hotels, guest houses and B&B's. Combine with other miniature toiletries in the Ecological range like the conditioner (CU214), shower gel (CU215), hand & body lotion (CU216) or soap (CU217) to complete your eco-friendly bathroom.

See full description
Specifications for Ecological Shampoo 30ml (00)
  • Product Type
    Ecological Shampoo
  • Package Type
    Bottle
  • Volume
    30ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome