Extra Foam Wash 1L (PK-6)

Order Code: ZT3141326S

£84.99 Inc VAT (20%)


Description

Ideal for use in food handling and healthcare environments, OxyBAC™ EXTRA hand wash contains Accelerated Hydrogen Peroxide® to kill 99.999% of bacteria and many common yeasts and viruses. Within 30 seconds of applying 1-2 doses, hands are thoroughly sanitised, while skin conditioners leave the skin feeling soft and smooth.

Features and Benefits
• Hypoallergenic and verified to have very low allergic potential
• Lathers to a rich and creamy foam for soft and smooth skin after use
• With OptiDose™ pump
• Suitable for healthcare workers thanks to biocidal EN1499 standards
• Highly economical and provides +30% more washes than lotion soap
• Hygienically sealed cartridge reduces the risk of external contamination

Standards
• EN1499 & EN13727 for bactericidal effectiveness
• EN13624 for yeasticidal effectiveness
• EN14476 for virucidal effectiveness against enveloped viruses

Approvals
• Certified by HACCP International as being a food-safe hand hygiene product

See full description
Specifications for Extra Foam Wash 1L (PK-6)
  • Product Type
    Anti-Bacterial Hand Wash
  • MFR Part No.
    OXYEX1L
  • Fragrance
    Fragrance Free
  • Size
    1L
  • Series
    OxyBAC
  • Type
    Foaming Hand Wash
  • Package Type
    Refill Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome