Flex Enriched Foam Hand Wash Anti-Bacterial 500ml

Order Code: ZT1030312P

£6.99 Inc VAT (20%)


Description

-Rubbermaid FLex® system features highest quality RCP EnrichedFoam™ and RCP EnrichedLotion™ skin care products with luxurious lather, delightful fragrances, and effective skin conditioners for a quality experience that encourages good personal hygiene.
-Formulated with mild ingredients, pH balanced and enriched with the RCP signature moisturizing complex to leave skin feeling soft, refreshed and healthy.
-Biodegradable soaps meet higher environmental standards
-Total Skin Hygiene Program to help keep users healthy: Protect Clean, Care
-Broad range of luxurious soaps, hand rubs, and lotion
-Highest yield of hand washes--up to 3,250 per refill
-Adjustable portion control with three dose sizes--0.4, 0.65, 1.0 ml
-Hygienically sealed disposable refills keep soap fresh and germ free
-Lowest waste -- industry leading evacuation and controlled dosing
-Preferred environmental choice -- box less refills, biodegradable soaps--up to 80% package waste reduction**
-Easy to use, Ergonomic

See full description
Specifications for Flex Enriched Foam Hand Wash Anti-Bacterial 500ml
  • MFR Part No.
    3486607
  • Type
    Foam Hand & Body Wash
  • Fragrance
    Fragranced
  • Size
    500ml
  • Package Type
    Refill Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome