Hair & Body Wash Apple Scent 5L

Order Code: ZT1542288S

£12.99 Inc VAT (20%)


Description

This high foaming 2Work hair and body wash is suitable for use as shampoo, bubble bath, shower gel and as an all over body wash. The pH balanced formula is kind on skin and contains essential conditioning agents to cleanse, freshen and moisturise in one application. The hair and body wash leaves a lasting apple fragrance. Ideal for hotel rooms, gyms, changing rooms, health clubs, sports centres and shower areas, this pack contains 1 bulk 5 litre bottle.
Suitable for use as shampoo, bubble bath, shower gel and as an all over body wash
Kind to skin with a pH balanced formula
Contains essential conditioning agents to cleanse, freshen and moisturise
Fresh apple fragrance
Ideal for hotel rooms, gyms, changing rooms, health clubs, sports centres and shower areas
1 x 5 litre bottle

See full description
Specifications for Hair & Body Wash Apple Scent 5L
  • MFR Part No.
    2W76009
  • Weight
    5.4kg
  • Volume
    5L
  • Fragrance
    Apple
  • Product Type
    Hair & Body Wash
  • Package Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome