Hydraulic Hose, Complete, for Htf 100 L, Black

Order Code: ZT3148935S

£159.99 Inc VAT (20%)


Description

Hydraulic hose, complete, for HTF 100 L, black. Supplied = assembled. Product type = spare parts/accessories. Colour = black. Width = 20 mm. Height = 20 mm. Length = 120 mm.

Specifications for Hydraulic Hose, Complete, for Htf 100 L, Black
  • Colour
    Black
  • Product Type
    Hydraulic Hose
  • Length
    120mm
  • Width
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome