Jansan Spare Key No 118 Each

Jansan Spare Key No 118 Each

Order Code: ZT2426057S

£3.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 +£2.7212%


Description

JanSan Spare Key No 118 is designed for use with a variety of different devices, this JanSan Spare Key No 118 is an essential addition to your resources. Offering an economical alternative to having to repurchase an entirely new device, this single key can be stored safely until required or simply kept as a backup. It has been cut specifically for use on a range of machines and has a connector loop which allows it to be linked to other similar unlocking tools.
- JanSan Spare Key No 118 cut key to suit various towel and soap dispensers. - Replacement key is a metal key to replace lost or misplaced keys. - The number of the key corresponds to the number on the lock barrel - A handy resource and replacement item to have - Saves the business on money replacing unaccessible devices

See full description
Specifications for Jansan Spare Key No 118 Each
  • Product Type
    Dispensers Spares
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome