Lfs Coconut Luxury Hair & Body Shower Gel 2 x 5 Litre

Order Code: ZT2427634S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 +£42.777%


Description

London Fine Soaps Coconut has a seductive fragrance of sweet coconut milk brings a drop of tropical paradise to your bathroom. With added coconut oil, this luxury hair and body shower gel moisturises and soothes the skin. Keep clean and fragrant with this London Fine Soaps Coconut Luxury Hand and Body Wash. Ideal for both commercial and industrial washrooms, the concentrated formula by London Fine Soaps Coconut has a refreshing tropical and delicious scent of coconut which moisturises and cleanses when applied to damp skin.
- London Fine Soaps Coconut is infused with a Clean, Fresh Scent of the Coconut. - A concentrated hand, bodywash, and hair shampoo with a refreshing coconut fragrance - This shower gel cleans, hydrates and nourishes skin and hair - London Fine Soaps Coconut is ideal for hotel rooms, gyms, changing rooms, health clubs, sports centres and shower areas - Useable as a hand-wash, body-wash and hair shampoo, the five litre size is perfect for refilling shower gel and soap dispensers where needed. The London Fine Soaps packaging allows practical transport and handling with a designated easy-carry handle whilst also being safe and identifiable for storage thanks to its secure cap and branding.
London Fine Soaps Coconut hair and body wash has mild cleaning ingredients and the balanced pH of this soap will leave you gently refreshed, whilst the moisturising properties will help protect the skin against dryness. London Fine Coconut & Body Wash was specially developed for commercial customers for whom quality and image count. London Fine Soaps Professional is the business to business division of London Fine Soaps that is strategically focused on providing high performance branded washing & bathing products to the Away from Home Market. Our philosophy is always to create products which delight end users and deliver customer perception benefits to the businesses and organisations that use those products.

See full description
Specifications for Lfs Coconut Luxury Hair & Body Shower Gel 2 x 5 Litre
  • Size
    5L
  • Colour
    White
  • Product Type
    London Fine Soaps
  • Material
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome