Lfs Naranja Luxury Hand, Hair & Body Wash 2 x 5 Litre

Order Code: ZT2427617S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 +£34.554%


Description

London Fine Soaps Naranja has is enriched with extracts of mandarin orange and mediterranean grapefruit,this beautiful citrus blend is fragranced with a sandalwood undertone. London Fine Soaps Naranja is a citrusy-crisp scented with tangy fragrances to lift the spirit while refreshing, rejuvenating and clearing the mind. A hair and body wash with an indulgent lather to leave you feeling pampered.
- London Fine Soaps Naranja has a citrusy-crisp scented with tangy fragrances to lift the spirit while refreshing, rejuvenating and clearing the mind. - A concentrated hand, bodywash, and hair shampoo with a refreshing citrus fragrance - This shower gel cleans, hydrates and nourishes skin and hair - London Fine Soaps Naranja is ideal for hotel rooms, gyms, changing rooms, health clubs, sports centres and shower areas - Useable as a hand-wash, body-wash and hair shampoo, the five litre size is perfect for refilling shower gel and soap dispensers where needed. The London Fine Soaps packaging allows practical transport and handling with a designated easy-carry handle whilst also being safe and identifiable for storage thanks to its secure cap and branding.
London Fine Soaps Naranja hair and body wash has mild cleaning ingredients and the balanced pH of this soap will leave you gently refreshed, whilst the moisturising properties will help protect the skin against dryness. London Fine Naranja & Body Wash was specially developed for commercial customers for whom quality and image count. London Fine Soaps Professional is the business to business division of London Fine Soaps that is strategically focused on providing high performance branded washing & bathing products to the Away from Home Market. Our philosophy is always to create products which delight end users and deliver customer perception benefits to the businesses and organisations that use those products.

See full description
Specifications for Lfs Naranja Luxury Hand, Hair & Body Wash 2 x 5 Litre
  • Size
    5L
  • Product Type
    London Fine Soaps
  • Colour
    Lime
  • Material
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome