Natural Look Hand & Body Lotion 40 mL - 50x40 mL

Order Code: ZT3578968S

£23.99 Inc VAT (20%)


Description

This immaculately presented pack of 50 bath cream bottles makes up part of the Elsyl Natural Look range of sumptuous matching bathroom products. With gold lids and elegant styling, this pack provides excellent value and gives your guests a touch of luxury. These essential toiletries are perfect for hotels, guesthouses, B&Bs and resorts.

Made from PET plastic, the bottle can be recycled. Therefore, saving the amount of waste your business sends to landfill - increasing your sustainability.

Product Features:

Weight 2.55kg
Pack quantity: 50
Material PET
Screw-top lid makes the bottles easy to open and close even when wet from the shower.
Recyclable PET plastic bottle and aluminium cap
Ideal for hotels, guest houses and B&Bs
ELSYL has a beautiful fragrance with long lasting smell
Ginseng extract smells lovely
A luxury look and feel for comfort

See full description
Specifications for Natural Look Hand & Body Lotion 40 mL - 50x40 mL
  • Pack Quantity
    50
  • Product Type
    Hand & Body Lotion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome