Natural Look Shampoo 40 mL - 50x40 mL

Order Code: ZT3578856S

£21.99 Inc VAT (20%)


Description

Supply guests with high-quality toiletries with this natural look shampoo from Elsyl. Supplied in a pack of 50 bottles, this high quality, natural look shampoo is ideal for use in hotels, resorts, guesthouses and B&Bs - giving you excellent value for money.

And, the bottles feature gold lids and elegant styling, providing a neat, high-quality presentation that will impress your guests.

Plus, the screw-top lid makes the bottles easy to open and close even when wet from the shower.

Product Features:

Weight 2.55kg
Pack quantity of 50 gives you more value for your moneyh
Individual 40ml bottles are perfect travel size
Samples are available on request
Elegantly packaged for high quality look
Screw top lid for easy use in the shower
Essential toiletries, perfect for hotel and B&B guests

See full description
Specifications for Natural Look Shampoo 40 mL - 50x40 mL
  • Pack Quantity
    50
  • Product Type
    Shampoo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome