Pro RM 619 Car Foam Shampoo 5L 5 Litre

Order Code: ZT2428788S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

Karcher Pro RM 619 Car Foam Shampoo 5LMildly alkaline, rich foam car shampoo in a 5 litre container for a thorough car wash.
Powerful and efficient.
No hazardous content. Gentle on the environment and on your paint.
- For thorough cleaning of sensitive painted and plastic surfaces - pH 9.8 - Particularly gentle cleaning action - Mild alkaline cleaning agent, no dangerous content materials - Tensides biodegradable in accordance with OECD - Ready to use cleaning agent (RTU) - Quick and efficient cleaning in combination with a K rcher high-pressure washer - NTA free

See full description
Specifications for Pro RM 619 Car Foam Shampoo 5L 5 Litre
  • Size
    5L
  • Product Type
    Vehicle Valeting
  • Colour
    Blue
  • Material
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome