Rinse Free Shampoo Capacity

Order Code: ZT1091451S

Qty of 6 for
£31.14 Inc VAT (20%)
£5.19 each
QuantityPriceDiscount
1 - 29£5.190%
30 - 59£4.984%
60 - 119£4.778%
120 - 299£4.5712%
300 +£4.3616%

This product must be ordered in multiples of 6

Description

The No Rinse Shampoo Cap provide’s a Rinse Free Hair washing solution contained within the Shampoo Cap. This is an easy alternative to washing hair when traditional methods are not possible.

Ready to use
Single use and disposable
Shampoo and condition hair with no water, no mess, no rinsing
May be warmed in a microwave to provide a warm comfortable patient shampooing experience
Leaves hair fresh and clean
Latex free and alcohol free
Use whenever traditional shampooing is inconvenient or unavailable
Easier on the care giver
Reduces labor, laundry & linen cost
Can be used on coloured and permed hair
Shampoo Cap removes, dirt, odours, grease, hair products and even blood.
To use: Place No Rinse Shampoo Cap on to the scalp tucking in all strands of hair, massage until hair feels saturated, remove and towel dry. Once dried style as normal.

See full description
Specifications for Rinse Free Shampoo Capacity
  • Product Type
    No Rinse Shampoo Cap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome