Sea Kelp Bath & Shower Gel 300ml 6 x 300ml

Order Code: ZT2427221S

£43.99 Inc VAT (20%)


Description

Scottish Fine Soaps Sea Kelp Bath & Shower Gel,step out of the bath or shower feeling rejuvenated and refreshed after using our fresh Sea Kelp Bath & Shower Gel, presented in a stylish pump bottle. Infused with nutrients, it's reviving coastal fragrance lets you recreate a luxury spa experience at home.
Scottish Fine Soaps Sea Kelp Notes on the Collection Scottish Fine Soaps Sea Kelp collectionis infused with nutrients and boasts a reviving coastal fragrance to recreate a luxury spa experience at home. Sea Kelp grows wild in Scotland and is naturally rich in minerals and anti-oxidants. This inspires the swirling aqua design of the bold packaging, an innovative twist on a classic Paisley pattern. With a clean, fresh and light fragrance, it's reminiscent of a cool sea breeze.
Scottish Fine Soaps Sea Kelp How to Use Lather generously over wet skin then rinse with warm water, to leave your skin cleansed and revived.
Scottish Fine Soaps Sea Kelp Ingredients Aqua (Water), Sodium Laureth Sulfate, Sodium Chloride, Parfum (Fragrance), Cocoamidopropyl Betaine, Disodium EDTA, Glycerin, Propylene Glycol, PEG-120 Methyl Glucose Trioleate, Laminaria Japonica Extract, Fucus Vesiculosus Extract, Chondrus Crispus Extract, Potassium Sorbate, Sodium Benzoate, Methylchloroisothiazolinone, Methylisothiazolinone, Benzyl Salicylate, Hydroxycitronnellal, Linalool, Citronellol, CI 19140 (Yellow No.5), CI 42090 (Blue No.1).

See full description
Specifications for Sea Kelp Bath & Shower Gel 300ml 6 x 300ml
  • Size
    300 mL
  • Colour
    Green
  • Product Type
    Scottish Fine Soaps
  • Material
    Pump Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome