Wooden Slatted Amenities Tray 180mm (Single)

Order Code: ZT4874235S

£9.29 Inc VAT (20%)


Description

This wooden slatted amenity tray is the perfect way to present complimentary items to your guests with a natural, organic appearance that will leave a lasting impression on them. Bringing natural elements inside helps to make guest feel at home and instantly welcome. This presentation tray is especially effective when combined with natural range products such as the Elsyl range including shampoo (CC495) and natural look soap (CC498) , and the Envoque range of elegantly presented toiletries. Product Dimensions; 20 (H) x 135 (W) x 200 (L) mm

See full description
Specifications for Wooden Slatted Amenities Tray 180mm (Single)
  • Product Type
    Amenities Tray
  • Length
    200mm
  • Width
    135mm
  • Height
    20mm
  • Material
    Wood
  • Size
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome