12" Stiff Polypropylene Sweep Broom Heads


£6.71 Inc VAT (20%)

See 4 Product Variants
£6.71

Description

These stiff brush heads are ideal for cleaning floors and walls, with the extra stiff bristles reaching into corners and tight spots. Designed especially for use in smaller areas, the four colour options help reduce cross-contamination.

Features and Benefits
• Moulded handle socket for simple fitting to handle
• Tough polypropylene broom head for powerful cleaning results
• Stiff bristles suitable for wet or dry use
• Colour-coded for easy recognition, organisation and cross contamination prevention

Typical Applications
• Medium pile for general-purpose use
• Wet/dry
• Cleaning
• Industrial
• Domestic
• Schools

Notes
• Suitable for use with aluminium threaded handles (supplied separately)
• Colours: red, yellow blue and green

See full description

Feature Attributes

Broom Head Width:
12 in
Bristle Material:
Polypropylene
Application:
Wet & Dry Areas
Bristle Length:
60 mm
Product Type:
Broom Head
Fitting Type:
Moulded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome