500mm Medium Polyester Broom Blue

Order Code: ZT1036956P

£12.39 Inc VAT (20%)


Description

For professional brush ware that can handle pretty much anything, this hygiene brush head is the one for you. The flat cut of the bristles makes it ideal for sweeping and scrubbing a range of surfaces, while the polypropylene material is suitable for both wet and dry applications.

Use this brush in a range of settings, from industrial to commercial. It's food contact approved, so can also be used in restaurants, food halls, and more.

Features and Benefits
• Strong and durable material for a long-life product
• Ideal for a wide range of settings for your convenience
• Suitable for wet scrubbing outdoors and indoors

Notes
• Brush head only, handle sold separately

See full description
Specifications for 500mm Medium Polyester Broom Blue
  • Bristle Length
    60mm
  • Broom Head Width
    20in
  • Bristle Material
    Polyester
  • Bristle Colour
    Blue
  • Application
    Wet & Dry Areas
  • MFR Part No.
    B1657B
  • Product Type
    Broom Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome