Coco Broom Head - CTL9070103V

Order Code: ZT1030347X

£9.39 Inc VAT (20%)


Description

This large wooden broom head is ideal for sweeping larger surface areas. The natural coco bristles are soft split fibre ends, ideal for smooth, dry floors. Effective in school halls and corridors, or level patios, this adaptable broom head can be used both indoors and out.

Features and Benefits
• Natural, biodegradable materials for sustainability
• Suitable for a variety of tasks for convenience
• Durable and easy to fit as a replacement brush head

Notes
• Broom head only, handles sold separately

See full description
Specifications for Coco Broom Head - CTL9070103V
  • Colour
    Brown
  • Broom Head Width
    36in
  • Bristle Material
    Coco
  • Application
    Dry Areas
  • Bristle Colour
    Brown
  • MFR Part No.
    610.600.360
  • Product Type
    Broom Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome