Floor Mop With Strap, White, Pack Of 10

Order Code: ZT2738963S

£199.99 Inc VAT (20%)


Description

Floor mop with strap, white, pack of 10. Supplied = assembled. Product type = mops. Material = cotton. Type of mounting = universal clamp. Width = 80 mm. Colour = white. Weight = 4 kg. Weight per item = 0.4 kg. Cotton 400 g, edge binding polyester 80 mm wide, washable up to 50 °C, high water and dirt absorption.

Specifications for Floor Mop With Strap, White, Pack Of 10
  • Product Type
    Mops
  • Colour
    White
  • Material
    Cotton
  • Supplied
    Assembled
  • Pack Quantity
    10
  • Mounting Type
    Universal Clamp
  • Width
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome