HYGEN QUICK CONNECT Holder, With Velcro Strip And Wiper Edge, Width 600mm

Order Code: ZT2696555S

£82.99 Inc VAT (20%)


Description

HYGEN QUICK CONNECT holder, with Velcro strip and wiper edge, width 600 mm. Supplied = assembled. Product type = mop holders. Material = aluminium. Type of mounting = velcro system. Width = 600 mm. Colour = aluminium silver. Weight = 0.64 kg. With Velcro strips to make fitting wipers easy. Includes a 600 mm wide corridor puller. Aluminium holder with replaceable Velcro strips on the bottom to easily fit all HYGEN microfibre (dust) wipers for wet use. The trapezoidal shape, trims and flat profile make it easier to clean corners and other areas that are difficult to reach.

See full description
Specifications for HYGEN QUICK CONNECT Holder, With Velcro Strip And Wiper Edge, Width 600mm
  • Colour
    Aluminium Silver
  • Product Type
    Mop Holders
  • Material
    Aluminium
  • Supplied
    Assembled
  • Width
    600mm
  • Mounting Type
    Velcro System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome