Jansan Yard Scavenger Broom Head & Handle 13" Each

Order Code: ZT2426252S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

JanSan® Yard Scavenger Broom Head & Handle 13" is hardwearing, has excellent sweeping performance and is ideal for both dry and wet conditions. Available with or without the shaft, this brush is suitable for heavy duty usage thanks to the stiff PVC plastic bristles, which are hard wearing and long lasting. The bristles are driven into a solid wooden head with pre-drilled shaft holes.
Stiff 330mm Yard Scavenger Broom with new Rapid Lock System, 0.040 PVC Brush with 4.1/4 Inch Trim. The ideal product for cleaning building sites.
Features & Benefits - No tools required (reducing the risk of injury) - Easy and quick to assemble (connect, twist and lock in 12 seconds) - Natural Bassine - Size 13" - Rapid lock system - Good quality Brush. - Quality product British Manufacturer

See full description
Specifications for Jansan Yard Scavenger Broom Head & Handle 13" Each
  • Material
    Synthetic
  • Product Type
    Wooden Brooms & Brushes
  • Size
    Head PVC 330mm
  • Bristle Material
    PVC