0
1
2

SBS300 12" Soft Poly Sweep Broom Head Green

Order Code: ZT1030336X

£6.99each Inc VAT (20%)
£167.76 minimum order value
QuantityPriceDiscount
1 - 49£6.990%
50 +£6.714%

Minimum order quantity: 24.
Currently unavailable

Description

12" Soft Poly Broom Head
Soft broom head suitable for dry use. Short pile for sweeping heavily soiled areas. Moulded handle socket. Suitable for use with aluminium threaded handles.

(supplied separately).

Specifications for SBS300 12" Soft Poly Sweep Broom Head Green
  • Broom Head Width
    12in
  • Bristle Material
    Polypropylene
  • Colour
    Green
  • MFR Part No.
    VZ.20136/G
  • Application
    Dry Areas
  • Bristle Length
    60mm
  • Bristle Colour
    Green
  • Fitting Type
    Moulded
  • Product Type
    Broom Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome