Velcro Holder, With Block System, Width 400mm

Order Code: ZT2688315S

£85.99 Inc VAT (20%)


Description

Velcro holder, with block system, width 400 mm. Supplied = assembled. Product type = mop holders. Material = plastic. Type of mounting = velcro system. Width = 400 mm. Colour = grey. Weight = 0.32 kg. High quality plastic Velcro holder. Equipped with a block system. Width 400 mm. Handle available separately. For fast and easy use.

See full description
Specifications for Velcro Holder, With Block System, Width 400mm
  • Colour
    Grey
  • Product Type
    Mop Holders
  • Material
    Plastic
  • Width
    400mm
  • Mounting Type
    Velcro System
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome