Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Broom Heads
Washable Broom Head Soft 30cm - Yellow
By Robert Scott
Order Code:
ZT5349252S
£7.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/broom-heads/washable-broom-head-soft-30cm-yellow/p/ZT5349252S
Add to quotation
View all Broom Heads
Description
Robert Scott Washable Broom Head Soft 30cm Yellow - 0906360
Specifications
Specifications for Washable Broom Head Soft 30cm - Yellow
Product Type
Brooms, Mops & Buckets
Material
Polypropylene
Head Width
300mm
Colour
Yellow
Size
300mm
Bristle Material
Soft
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome