Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Brooms
11.4in Coco Broom Complete with 4'-0in Wooden Handle
By Charles Bentley
Order Code:
ZT5469667S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.69
6%
20 +
£4.39
12%
1
Add to basket
Get it in
12-15
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/brooms/11-4in-coco-broom-complete-with-4-0in-wooden-handle/p/ZT5469667S
Add to quotation
View all Brooms
Description
11.4" Coco broom complete with 4'-0" wooden handle
Tags:
#BulkDiscount
Specifications
Specifications for 11.4in Coco Broom Complete with 4'-0in Wooden Handle
Handle Material
Wood
Product Type
Coco Broom
Handle Length
4-0in
Bristle Material
Coco