Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Brooms
12in CoCo Complete Broom
By Valuex
Order Code:
ZT3523184S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Fri, 14th Mar
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/brooms/12in-coco-complete-broom/p/ZT3523184S
Add to quotation
View all Brooms
Description
ValueX 12 Inch (30cm) CoCo Complete Broom With 4 Foot Wooden Handle 0906236S
Tags:
#BulkDiscount
Specifications
Specifications for 12in CoCo Complete Broom
Size
48in
Colour
Brown
Form
Broom
Type
Brooms, Mops & Buckets
Material
Wood/Metal/Coco