13" Heavy Duty Stiff Bass/Cane Yard Broom Complete With Metal Bracket and 4'6" Wooden Handle

Order Code: ZT3076526S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Brush Length in: 13.
Brush Material: Bassine/cane.
Depth mm: 110.
Fill Type: Bassine/cane.
Head Length in: 13.
Product Type: Brooms & brushes.Heavy duty stiff bassine, ideal for use in the garden. Coarse and water resistant. Complete with metal support stay and 4’6” wooden handle.

See full description
Specifications for 13" Heavy Duty Stiff Bass/Cane Yard Broom Complete With Metal Bracket and 4'6" Wooden Handle
  • Bristle Length
    13in
  • Bristle Material
    Bassine/Cane
  • Head Length
    13in
  • Depth
    110mm