Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Brooms
16in Heavy Duty Utility Broom
By Bulldozer
Order Code:
ZT5469682S
£10.29
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/cleaning-and-hygiene/brooms/16in-heavy-duty-utility-broom/p/ZT5469682S
Add to quotation
View all Brooms
Description
Bulldozer 16" H/D Utility Broom
Tags:
#ReducedPrice
Specifications
Specifications for 16in Heavy Duty Utility Broom
Product Type
Heavy Duty Utility Broom