Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Brooms
24in Platform Broom with Stiff Bristles and 1400mm Handle 102884
By Value Product
Order Code:
ZT1543982S
£18.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it in
5-7
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/brooms/24in-platform-broom-with-stiff-bristles-and-1400mm-handle-102884/p/ZT1543982S
Add to quotation
View all Brooms
Description
24 Inch Platform Broom with Stiff Bristles and 1400mm Handle 102884
Specifications
Specifications for 24in Platform Broom with Stiff Bristles and 1400mm Handle 102884
Width
610mm
MFR Part No.
CX06898
Depth
1500mm
Height
1500mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome