280mm Stiff Fill Sweeping Broom Red

Order Code: ZT4809067S

£7.99 Inc VAT (20%)


Description

Stiff 28cm (11 Inch) FDA approved. Polypropylene block, filled stiff Polyester, for general work in smaller areas. These brooms are good, durable and effective and have thinner backs. They are ideal for moderate use in industrial settings or restaurants and supermarkets where well made, easily cleaned, color coded cleaning equipment is required, but are not likely to receive heavy industrial use.

See full description
Specifications for 280mm Stiff Fill Sweeping Broom Red
  • Colour
    Red
  • Width
    11in
  • Length
    280mm
  • Bristle Material
    Polyester
  • Product Type
    Sweeping Broom

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome