Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Brooms
612.606.240 24" Bassine Broom comes with Stab
By P. Gerratt
Order Code:
ZT1718488S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it by
Tue, 4th Mar
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/brooms/612-606-240-24-inch-bassine-broom-comes-with-stab/p/ZT1718488S
Add to quotation
Schedule an order and save 5%
View all Brooms
Description
Not available.
Tags:
#BulkDiscount
Specifications
Specifications for 612.606.240 24" Bassine Broom comes with Stab
Product Type
Bassine brooms
Bristle Material
Bassine
Broom Head Width
24in
Handle Material
Wood
MFR Part No.
612.606.240
Bristle Colour
Brown