0
1
2

631.100.130 13" B5 Bassine Broom comes with 48" Handle

Order Code: ZT1039641P

£9.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.190%
5 - 9£8.735%
10 +£8.2710%


Description

This heavy-duty, hardwearing bassine broom is ideal for indoor and outdoor sweeping. Strong enough to wet scrub slabs or sweep up building rubble, this effective sweeping brush is a versatile tool that can handle anything.

Features and Benefits
• Strong bassine bristles can tackle stubborn tasks
• Hardwearing design delivers a long product life
• Suitable for wet and dry brushing

See full description
Specifications for 631.100.130 13" B5 Bassine Broom comes with 48" Handle
  • Handle Material
    Wood
  • Broom Head Width
    13in
  • Bristle Material
    Bassine
  • Application
    Wet & Dry Areas
  • Handle Length
    48in
  • Hard/Soft
    Hard
  • MFR Part No.
    631.100.130
  • Colour
    Brown
  • Product Type
    Broom
  • Bristle Colour
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome