0
1

Broom Handle Metallic (For Use with The Soft Broom Head) 9599MET

Order Code: ZT1541725S

£3.79 Inc VAT (20%)


Description

Combine an Addis Broom Handle with the matching Addis Soft Broom Head (sold separately) for an economical cleaning broom. The sturdy metal handle provides a solid grip for tackling stubborn dirt. There is a plastic hook on the end to make it easy to store securely when not in use, and a screw thread fixture for secure connection to the broom head. Combined, the broom is useful for any kind of retail or warehouse environment that requires regular sweeping of smooth surfaces.
Combine with Addis Soft Broom Head for complete broom
Screw thread fixture for secure connection
Strong metal construction
End hook for hanging up in storage
Colour: Metallic Silver

See full description
Specifications for Broom Handle Metallic (For Use with The Soft Broom Head) 9599MET
  • MFR Part No.
    AG05955
  • Colour
    Metallic Silver
  • Material
    Metal
  • Product Type
    Broom Handle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome