Brush with Scraper and Wooden Handle 16" Natural Bassine and Red PVC

Order Code: ZT4957588S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Bentley Brush with Scraper and Wooden Handle 16" Natural Bassine and Red PVC Stiff PVC and natural bassine bristles combined together in one broom head are specifically designed to create the ultimate outdoor broom for the removal of all types of heavy duty debris even including snow and ice This product is fitted with a metal scraper that has been produced to enhance and aid the removal of elements such as moss

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Brush with Scraper and Wooden Handle 16" Natural Bassine and Red PVC
  • Colour
    Natural
    Red
  • Length
    16in
  • Handle Material
    Wooden
  • Product Type
    Brush with Scraper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome