Car Brush with Long Handle 420 mm Soft Pack of 5 Black

Order Code: ZT4129733S

£69.99 Inc VAT (20%)


Description

Car brush with long handle, 420 mm, soft, pack of 5, black. Colour = black. Weight = 0.22 kg. Bristle hardness = soft. Product type = brushes. Easy to grip. Does not damage paintwork. Extremely soft bristles. The car brush with a long handle makes it easy to clean the bodywork, wheel housings, engine compartment and fuel filler cap.

See full description
Specifications for Car Brush with Long Handle 420 mm Soft Pack of 5 Black
  • Colour
    Black
  • Pack Quantity
    5
  • Handle Length
    420mm
  • Bristle Hardness
    Soft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome