Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Brooms
Coco Soft Broom with Handle 12in F.01/Black T/C4
By Value Product
Order Code:
ZT1543691S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 - 49
£9.68
12%
50 +
£9.23
16%
1
Add to basket
Buy Now
Get it in
5-7
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/brooms/coco-soft-broom-with-handle-12in-f-01-black-t-c4/p/ZT1543691S
Add to quotation
View all Brooms
Description
Coco Soft Broom with Handle 12 inch F.01/Black T/C4
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Coco Soft Broom with Handle 12in F.01/Black T/C4
Width
100mm
MFR Part No.
CX02896
Depth
1300mm
Height
1300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome