Complete Household Broom Set, Broom Width 280mm, With Dustpan And Hand Brush

Order Code: ZT2692317S

£99.99 Inc VAT (20%)


Description

Complete household broom set, broom width 280 mm, with dustpan and hand brush. Supplied = assembled. Width = 280 mm. Material = wood, metal. Weight = 1.29 kg. Colour = wood finish. Sweeping width = 280 mm. Material properties = not suitable for foodstuffs. Product type = sweeping sets. The household broom is suitable for sweeping laminate, tiles and smooth stone floors. This household broom features a blend of natural hairs and an aluminium handle. Household brooms - complete set consisting of: Hand brush 290 mm with mahogany coloured wood Household broom 280 mm natural hair PROFESSIONAL zinc plated metal dustpan Two-part broom handle 2 x 700 mm with broom thread

See full description
Specifications for Complete Household Broom Set, Broom Width 280mm, With Dustpan And Hand Brush
  • Colour
    Wood Finish
  • Product Type
    Sweeping Sets
  • Material Properties
    Not Suitable for Foodstuffs
  • Material
    Wood, Metal
  • Width
    280mm
  • Sweeping Width
    280mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome