0
1
2
3

CWB.06 Heavy Duty Waterfed Brush comes with Telescopic Handle

Order Code: ZT1084815S

£15.99 Inc VAT (20%)


Description

Ideal for cleaning vans, horseboxes, and high windows, this water-fed cleaning brush from Bentley® is an extremely useful tool. Made with aluminium, this product is durable but remains conveniently lightweight to hold at length for long periods.

The handle extends from 1.1 meters to 1.7 meters, remaining rigid at its full extension for easy control and cleaning of hard to reach areas and high vehicles.

Features and Benefits
• The neoprene handle allows for maximised grip and control
• Non-scratch bristles protect surfaces from damage
• An On/Off switch is located on the handle for control over water usage
• Easy to use hose-pipe connector for quick application

See full description
Specifications for CWB.06 Heavy Duty Waterfed Brush comes with Telescopic Handle
  • Colour
    Green
  • MFR Part No.
    CWB.06
  • Application
    Wet Areas
  • Handle Length
    43-74in
  • Broom Head Width
    10in
  • Bristle Material
    PVC
  • Hard/Soft
    Soft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome