Dustpan With Broom, Telescopic Handle, Extendable 920 - 1170mm, Silver/Black

Order Code: ZT2688139S

£179.99 Inc VAT (20%)


Description

Dustpan with broom, telescopic handle, extendable 920 - 1170 mm, silver/black. Supplied = assembled. Width = 840 mm. Height = 240 mm. Depth = 280 mm. Material = plastic. Weight = 1.3 kg. Product type = sweeping sets. Telescopic handle extends from 920 - 1170 mm - helps avoid bending over and is therefore easy on the back. Ergonomic handle - gentle on hands and arms. SmartColor colour coding - prevents transmission of bacteria. Ergonomic, telescopic dustpan with broom for fast removal of larger items of waste.

See full description
Specifications for Dustpan With Broom, Telescopic Handle, Extendable 920 - 1170mm, Silver/Black
  • Product Type
    Sweeping Sets
  • Material
    Plastic
  • Supplied
    Assembled
  • Width
    840mm
  • Depth
    280mm
  • Height
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome