0
1
2
3

HQ.16Y Bulldozer Broom

Order Code: ZT1030260X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 +£12.5910%


Description

The Bentley stiff bristle Bulldozer Broom, makes sweeping up faster and easier. Wide 600mm (24") broom head. Strong metal support racket fixes the 1.2m (48") handle in place.

Specifications for HQ.16Y Bulldozer Broom
  • Hard/Soft
    Soft
  • Bristle Material
    PVC
  • Colour
    Yellow
  • Handle Length
    1200in
  • Application
    Dry Areas
  • MFR Part No.
    HQ.16/Y
  • Broom Head Width
    24in
  • Handle Material
    Plastic
  • Bristle Colour
    Yellow
  • Product Type
    Broom

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome