Lobby Broom - RCP9074932D

Order Code: ZT1030223P

£13.49 Inc VAT (20%)


Description

The Rubbermaid Commercial Products Executive Lobby Broom with Vinyl Handle is great for use in restaurants, malls, lobbies, and more. These push brooms are ideal for one-handed sweeping and cleaning under tables, fixtures, and hard to reach areas. Tough polypropylene with flagged bristles trap fine particles to push into a dustpan. The fibers of this push broom will not stain, discolor, or absorb odors. These industrial brooms can be used wet or dry. The dust broom works well with Lobby Pro® Dust Pan (sold separately).

Features and Benefits:
- Great for use in restaurants, malls, lobbies, and more
- Ideal for one-handed sweeping and cleaning
- Flagged bristles trap fine particles

See full description
Specifications for Lobby Broom - RCP9074932D
  • Hard/Soft
    Soft
  • Handle Length
    35"in
  • Broom Head Width
    2in
  • MFR Part No.
    FG637400BLA
  • Bristle Material
    Polypropylene
  • Application
    Wet & Dry Areas
  • Colour
    Black
  • Product Type
    Broom

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome