Magnetic Broom, Ergonomic, With Infinitely Adjustable Handle, Sweeping Width 450mm

Order Code: ZT2697248S

£179.99 Inc VAT (20%)


Description

Magnetic broom, ergonomic, with infinitely adjustable handle, sweeping width 450 mm. Supplied = flat pack. Weight = 6 kg. Colour = grey. Sweeping width = 450 mm. Product type = magnetic brooms. Permanent magnet incl. demagnetisation. Sweeping width approx. 450 mm, collection capacity 15 kg. Sweeping height adjustable from 19 - 38 mm. Ergonomically shaped handle with finger recesses in the grip, infinitely adjustable from approx. 640 - 1020 mm. Magnetic broom for easy collection of small metal or steel parts such as screws, nails, small tools (conductive metals) , extra stable design.

See full description
Specifications for Magnetic Broom, Ergonomic, With Infinitely Adjustable Handle, Sweeping Width 450mm
  • Colour
    Grey
  • Product Type
    Magnetic Brooms
  • Sweeping Width
    450mm
  • Supplied
    Flat Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome