Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Brooms
Rubber Maul Head & Handle 41"
By ProSolve
Order Code:
ZT2604614S
£91.99
Inc VAT (20%)
£94.99
3% off
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
91.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/brooms/rubber-maul-head-and-handle-41-inch/p/ZT2604614S
Add to quotation
View all Brooms
Description
A solid rubber head mallet with high
Specifications
Specifications for Rubber Maul Head & Handle 41"
Size
41in
Product Type
Rubber Maul
Material
Rubber