Soft Broom Head 30cm Green (Designed for Universal Handle) P04049

Order Code: ZT1542010S

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.934%
10 - 19£10.488%
20 +£10.0212%


Description

Interchangeable colour-coded broom heads are ideal for professional cleaning environments. Made from high grade plastic with synthetic filaments, they can be used in accordance with HACCP guidelines and will outlast and outperform standard brooms. This green broom head is made with soft bristles, so it is ideal for sweeping delicate wooden or parquet flooring.
Soft bristles ideal for sweeping dust and loose bits of dirt
Colour-coded in accordance with HACCP guidelines
Made from high grade plastic with synthetic filaments
Ideal for professional cleaning environments
Interchangeable for separate areas or different cleaning tasks
Designed for Multipurpose Heavy Gauge Handle 120cm (CNT03202)
Length: 30cm
Colour: Green

See full description
Specifications for Soft Broom Head 30cm Green (Designed for Universal Handle) P04049
  • MFR Part No.
    BZ00939

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome